Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 25AYA6A = F7746A 6609977-2

25AYA6A = F7746A (Discontinued)

  • Mfr # 6609977-2
  • Zoro # G601037662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609977-2
Zoro #
G601037662
UPC #
-
Country of Origin
United States

Details

Voltage (Max)
440 VAC
Operating Temperature Range
-10 ° - 40 °C
Input Type
Stud
Wiring Configuration
WYE (4 wire + ground)
Output Type
Stud
Filtered
Yes
Filter Type
3-Phase Power Line
Current Rating
25 A
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
2.82 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.