2.5MM HDR 14POS VERTICAL CONNECTOR

  • Mfr # 1-440052-4

  • Zoro # G500937759


product price:  $1.35
/ea
Sold in multiples of 150 for $202.50

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-440052-4
Zoro #
G500937759
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.1496 in
Height
0.236 in
Length
37.5 mm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.075 in
Contact Plating Thickness
80 µin
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Material
Nylon
Max. Temp.
85°C
Features
Partially Shrouded
Terminal Type
Through Hole
Wire Type
Discrete
Connection Material
Brass
Hole Center to Center
2.5 mm
For Use With
440133-x
Current Rating
3 A
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Pin
Number of Contacts
14
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.