Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5MM HDR 2POS VERTICAL  CONNECTOR 440052-2

2.5MM HDR 2POS VERTICAL CONNECTOR (Discontinued)

  • Mfr # 440052-2
  • Zoro # G100939269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440052-2
Zoro #
G100939269
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.1496 in
Height
6 mm
Length
0.295 in
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.075 in
Contact Plating Thickness
80 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Discrete
Material
Nylon
Terminal Type
Through Hole
Features
Partially Shrouded
Max. Temp.
85°C
Hole Center to Center
2.5 mm
Connection Material
Brass
For Use With
440133-x
Number of Rows
1
Contact Type
Pin
Current Rating
3 A
Contact Finish
Tin Plated
Number of Contacts
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.