Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5MM HDR 3POS VERTICAL  CONNECTOR 440052-3

2.5MM HDR 3POS VERTICAL CONNECTOR (Discontinued)

  • Mfr # 440052-3
  • Zoro # G700939256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440052-3
Zoro #
G700939256
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.1496 in
Height
6 mm
Max. Single Wire Size
22 AWG
Length
0.393 in
Max. Insulation Dia.
0.075 in
Contact Plating Thickness
80 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
Features
Partially Shrouded
For Use With
440133-x
Hole Center to Center
2.5 mm
Terminal Type
Through Hole
Material
Nylon
Wire Type
Discrete
Connection Material
Brass
Current Rating
3 A
Number of Rows
1
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
3
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.