Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5MM HDR 9POS R/A

  • Mfr # 440053-9

  • Zoro # G900939513


product price: $0.83
/ea
Sold in multiples of 200 for $166.00

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440053-9
Zoro #
G900939513
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
28 AWG
Width
0.323 in
Height
4.2 mm
Length
0.984 in
Max. Insulation Dia.
0.075 in
Max. Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
Connection Material
Brass
Hole Center to Center
2.5 mm
Wire Type
Discrete
For Use With
440133-x
Terminal Type
Through Hole
Features
Partially Shrouded
Material
Nylon
Current Rating
3 A
Contact Type
Pin
Number of Contacts
9
Number of Rows
1
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.