Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5MM HSG 13POS

  • Mfr # 1-440133-3

  • Zoro # G000955109


product price: $0.46
/ea
Sold in multiples of 350 for $161.00

Key Features

Color
Natural
Number of Rows
1
Max. Voltage
250V AC/DC
Height
4.2 mm
Width
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-440133-3
Zoro #
G000955109
UPC #
-
Country of Origin
China

Dimensions

Height
4.2 mm
Width
0.281 in
Length
1.362 in
Max. Insulation Dia.
0.075 in

Details

Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Power, Signal
Terminal Type
Crimp
For Use With
440052-x-, 1470772-x-, 440053-x-, 1775317-x-,1775316-x
Max. Temp.
105°C
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Wire Range
26 AWG
Hole Center to Center
2.5 mm
Material
Nylon
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
13
Flammability Rating
UL 94 V-0
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.