Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5MM PITCH SIGNAL MATE CONN 1376477-4

2.5MM PITCH SIGNAL MATE CONN (Discontinued)

  • Mfr # 1376477-4
  • Zoro # G601041423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376477-4
Zoro #
G601041423
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 mm
Length
0.492 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
1
Material
Nylon
Color
Natural
For Use With
Header Assembly
Application
Power, Signal
Hole Center to Center
2.5 mm
Connector Type
Plug, Receptacle
Max. Voltage
50V AC/DC
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Number of Contacts
4
Current Rating
2.5 A
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.