Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5mm SOCKET HSG ASSEMBLY(BLACK 2 POS) 5-1813099-3

2.5mm SOCKET HSG ASSEMBLY(BLACK 2 POS) (Discontinued)

  • Mfr # 5-1813099-3
  • Zoro # G500957290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1813099-3
Zoro #
G500957290
UPC #
-
Country of Origin
China

Dimensions

Width
1.22 in
Height
1.2952 in
Length
32.9 mm

Details

Number of Rows
2
Color
Black
Material
Glass-Filled PBT
Number of Contacts
2
Max. Temp.
120°C
Max. Voltage
12V DC
Hole Center to Center
7 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.