
2.5mm SOCKET HSG ASSEMBLY(GREY 4 POS) (Discontinued)
- Mfr # 6-1813099-1
- Zoro # G400957468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1813099-1
Zoro #
G400957468
UPC #
-
Country of Origin
China
Dimensions
Width
1.22 in
Height
1.2952 in
Length
32.9 mm
Details
Number of Rows
2
Material
Glass-Filled PBT
Color
Gray
Max. Voltage
12V DC
Number of Contacts
4
Hole Center to Center
7 mm
Max. Temp.
120°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.