2.5MM^21 IN 1 OUT SPRING TERMINAL BLOCK

  • Mfr # 2271555-1

  • Zoro # G300927431


product price:  $1.19
/ea
Sold in multiples of 75 for $89.25

Key Features

Voltage Rating
600 VAC
Number of Positions
1
Wire Size
28 to 12 AWG
UL Flammability Rating
UL 94V-0
Contact Current Rating (Max)
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271555-1
Zoro #
G300927431
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
28 to 12 AWG

Details

Voltage Rating
600 VAC
Number of Positions
1
UL Flammability Rating
UL 94V-0
Contact Current Rating (Max)
20 A
Contact Configuration
Quick Connect
Circuit Application
Power
Number of Circuits
1
Centerline (Pitch)
.202 in
Contact Plating Material
Matte Tin
Modular Terminal Block Product Type
Spring Terminal Block
Contact Base Material
Copper
Sealable
No
Operating Temperature Range
-40 to 105°C
Block Type
Standard
Connector Mounting Type
DIN Rail

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.