2.5MM^21 IN 2 OUT SPRING TERMINAL BLOCK

  • Mfr # 2271556-1

  • Zoro # G500927446


product price:  $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Voltage Rating
600 VAC
Connector Mounting Type
DIN Rail
Number of Circuits
2
UL Flammability Rating
UL 94V-0
Number of Positions
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271556-1
Zoro #
G500927446
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
28 to 12 AWG

Details

Voltage Rating
600 VAC
Connector Mounting Type
DIN Rail
Number of Circuits
2
UL Flammability Rating
UL 94V-0
Number of Positions
1
Modular Terminal Block Product Type
Spring Terminal Block
Contact Plating Material
Matte Tin
Centerline (Pitch)
.202 in
Contact Base Material
Copper
Operating Temperature Range
-40 to 105°C
Circuit Application
Power
Contact Current Rating (Max)
20 A
Contact Configuration
Quick Connect
Block Type
Standard
Sealable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.