Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25P.HDP20 REC.ASSY.

  • Mfr # 1-106507-2

  • Zoro # G401040916


product price: $6.95
/ea
Sold in multiples of 12 for $83.40

Key Features

Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Color
Black
Features
With Grounding Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-106507-2
Zoro #
G401040916
UPC #
-
Country of Origin
Poland

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Color
Black
Features
With Grounding Straps
Material
Glass-Filled Polyester
Finish
Tin Plated
Contact Finish
Gold Flash
Number of Contacts
25
Hole Center to Center
2.77 mm
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Current Rating
6 A
Connector Type
Receptacle
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.