Zoro Homepage
This item is Discontinued.
Te Connectivity 25P.HDP20 REC.ASSY 5-106507-2

25P.HDP20 REC.ASSY (Discontinued)

  • Mfr # 5-106507-2
  • Zoro # G701043587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-106507-2
Zoro #
G701043587
UPC #
-
Country of Origin
Switzerland

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Color
Black
Finish
Tin Plated
Features
With Grounding Straps
Material
Glass-Filled Polyester
Connector Type
Receptacle
Contact Finish
Gold Flash
Flammability Rating
UL 94 V-0
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
25
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Hole Center to Center
2.77 mm
Current Rating
6 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.