
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6-338315-2
Zoro #
G801042619
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Features
With Grounding Straps
Material
Glass-Filled Polyester
Finish
Tin Plated
Color
Black
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Hole Center to Center
2.74 mm
Number of Contacts
25
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Current Rating
6 A
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.