
25POS.HD20 PLUG ASS
Mfr # 1-338311-2
Zoro # G401040855
product price: $18.85
/ea
Sold in multiples of 4 for $75.40
Key Features
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Material
Glass-Filled Polyester
Finish
Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-338311-2
Zoro #
G401040855
UPC #
-
Country of Origin
Switzerland
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Material
Glass-Filled Polyester
Finish
Tin Plated
Color
Black
Hole Center to Center
2.74 mm
Current Rating
6 A
Number of Rows
2
Number of Contacts
25
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Connector Type
Plug
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.