Zoro Homepage
This item is Discontinued.
Te Connectivity 25POS.HD20 PLUG ASS 2-338311-2

25POS.HD20 PLUG ASS (Discontinued)

  • Mfr # 2-338311-2
  • Zoro # G901041390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-338311-2
Zoro #
G901041390
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Material
Glass-Filled Polyester
Finish
Tin Plated
Color
Black
Connector Type
Plug
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Hole Center to Center
2.74 mm
Number of Contacts
25
Flammability Rating
UL 94 V-0
Current Rating
6 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.