This item is Discontinued.

Te Connectivity 25POS.HD20 REC.ASSY 3-338315-2

25POS.HD20 REC.ASSY (Discontinued)

  • Mfr # 3-338315-2
  • Zoro # G301043277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-338315-2
Zoro #
G301043277
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Color
Black
Features
With Grounding Straps
Finish
Tin Plated
Material
Glass-Filled Polyester
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Contact Finish
Gold Plated
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
25
Number of Rows
2

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.