
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1746063-2
Zoro #
G800956283
UPC #
-
Country of Origin
China
Dimensions
Height
11 mm
Details
Item
Connector
Color
Red
Number of Rows
1
Max. Voltage
50V AC
Application
Signal
Connector Type
Plug
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Material
Nylon
Number of Contacts
14
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.