Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 26 50SR KIT 75D UK 749609-1

26 50SR KIT 75D UK (Discontinued)

  • Mfr # 749609-1
  • Zoro # G301010033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749609-1
Zoro #
G301010033
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.27 in

Details

Connector & Contact Terminates To
Wire & Cable
Strain Relief Clip Material
Steel
Backshell Material
Zinc
Latching Spring Material
Stainless Steel
Backshell Plating Material
Nickel over Copper
Grommets
With
Number of Positions
26
Shielded
Yes
Product Type
Hardware
Accessory Type
Backshell Kit
Cable Exit Angle
75

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.