Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 26 50SR KIT  ST  UK 749608-2

26 50SR KIT ST UK (Discontinued)

  • Mfr # 749608-2
  • Zoro # G701010077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749608-2
Zoro #
G701010077
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.27 in
Thread Size
2-56 UNC

Details

Backshell Material
Zinc
Connector & Contact Terminates To
Wire & Cable
Product Type
Hardware
Latching Spring Material
Stainless Steel
Strain Relief Clip Material
Steel
Accessory Type
Backshell Kit
Number of Positions
26
Grommets
With
Shielded
Yes
Cable Exit Angle
180
Backshell Plating Material
Nickel over Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.