This item is Discontinued.

Te Connectivity 26 50SR R/A RCPT ASSY LEAD FREE 1761028-1

26 50SR R/A RCPT ASSY LEAD FREE (Discontinued)

  • Mfr # 1761028-1
  • Zoro # G601042635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1761028-1
Zoro #
G601042635
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Finish
Bright Tin Plated
Number of Rows
2
Current Rating
1 A
Connector Type
Receptacle
Number of Contacts
26
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.