Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 MODII HDR DRRA SHRD LF

  • Mfr # 6-102617-1

  • Zoro # G800939880


product price: $8.39
/ea
Sold in multiples of 20 for $167.80

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-102617-1
Zoro #
G800939880
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Features
With Board Standoff; Shrouded
Terminal Type
Through Hole
Material
Thermoplastic
Number of Rows
2
Current Rating
3 A
Contact Type
Pin
Number of Contacts
26
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated; Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.