
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102387-6
Zoro #
G100956693
UPC #
-
Country of Origin
United States
Dimensions
Height
7.23 mm
Length
37.59 mm
Details
Color
Black
Item
Connector
Number of Rows
2
Max. Voltage
250V AC
Max. Temp.
105°C
Terminal Type
Crimp
Connection Material
Beryllium Copper
Connector Type
Receptacle
Material
Thermoplastic
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Standards
UL E28476; CSA LR7189
Current Rating
3 A
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
26
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.