
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-87977-1
Zoro #
G900955636
UPC #
-
Country of Origin
Mexico
Dimensions
Height
6.096 mm
Length
33.01 mm
Details
Item
Connector
Color
Black
Number of Rows
2
Material
Glass-Filled Nylon, Liquid Crystal Polymer
Standards
UL E28476; CSA LR7189
Features
Stamped
Connector Type
Receptacle
Max. Temp.
105°C
Current Rating
3 A
Flame Retardant
Yes
Connection Material
Beryllium Copper
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Hole Center to Center
2.54 mm
Number of Contacts
26
Terminal Type
Crimp
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.