Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 26 MODIV HSG DR MRKD .100CL 2-87456-2

26 MODIV HSG DR MRKD .100CL (Discontinued)

  • Mfr # 2-87456-2
  • Zoro # G300956608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-87456-2
Zoro #
G300956608
UPC #
-
Country of Origin
United States

Dimensions

Height
6.1 mm
Length
1.31 in

Details

Item
Connector
Material
Nylon
Number of Rows
2
Color
Black
Features
Stamped
Standards
UL E28476; CSA LR7189
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Connection Material
Beryllium Copper
Max. Voltage
250V AC
Current Rating
3 A
Number of Contacts
26
Max. Temp.
105°C
Connector Type
Receptacle
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.