Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 26 MODIV VRT DR 100/SFMNT 30AU 1-147102-3

26 MODIV VRT DR 100/SFMNT 30AU (Discontinued)

  • Mfr # 1-147102-3
  • Zoro # G801040639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-147102-3
Zoro #
G801040639
UPC #
-
Country of Origin
China

Dimensions

Height
0.265 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD IV
Standards
CSA LR7189, UL E28476
Color
Black
Material
Glass-Filled Polyester
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Type
Socket
Connector Type
Receptacle
Contact Finish
Gold Plated; Bright Tin-Lead over Nickel
Number of Contacts
26
Current Rating
2 A
Number of Rows
2
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.