Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 MODIV VRT DR CE 100/125

  • Mfr # 6-534998-3

  • Zoro # G701043204


product price: $4.75
/ea
Sold in multiples of 17 for $80.75

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Height
5.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-534998-3
Zoro #
G701043204
UPC #
-
Country of Origin
China

Dimensions

Height
5.03 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Number of Rows
2
Current Rating
2 A
Flammability Rating
UL 94 V-0
Number of Contacts
26
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.