Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 26 NOVO MIL/CTR 15DP LEAD FREE 1658621-6

26 NOVO MIL/CTR 15DP LEAD FREE (Discontinued)

  • Mfr # 1658621-6
  • Zoro # G001041092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658621-6
Zoro #
G001041092
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.2949 in
Height
15.16 mm
Length
37.59 mm
Contact Plating Thickness
0.38 µm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.94 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Number of Rows
2
Current Rating
1 A
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Number of Contacts
26
Connection Material
Phosphor Bronze
Contact Type
Socket
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.