Zoro Homepage
This item is Discontinued.
Te Connectivity 26 SHORT PT RCPT HSG DR .100CL 1-104482-1

26 SHORT PT RCPT HSG DR .100CL (Discontinued)

  • Mfr # 1-104482-1
  • Zoro # G800955453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-104482-1
Zoro #
G800955453
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
32 AWG
Max. Single Wire Size
20 AWG
Height
0.198 in
Length
1.2 in

Details

Item
Connector
Color
Black
Number of Rows
2
Max. Voltage
300V AC
Material
Thermoplastic
Standards
UL E28476; CSA LR7189
Flame Retardant
Yes
Connector Type
Receptacle
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Number of Contacts
26
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.