Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 26P.374  DR BARRIER STRIP 2-1546306-6

26P.374 DR BARRIER STRIP (Discontinued)

  • Mfr # 2-1546306-6
  • Zoro # G400973673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1546306-6
Zoro #
G400973673
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.39 in
Screw Size
6-32

Details

Number of Rows
2
Voltage
300 V
Color
Black
Mounting Options
End Mounting Ears
Number of Levels
1
Screw Plating Material
Nickel
Mounting Ears
With
Current Rating
20 A
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
26
Wire Range
22 to 12 AWG
Mounting Insert
Without
Barrier Strip Style
Dual Barrier
Housing Material
Thermoplastic
Terminal Plating Material
Tin
Current Rating (Max)
20 A
Centerline (Pitch)
.375 in
Product Type
Barrier Strip
Operating Temperature Range
-40 to 248°F
UL Flammability Rating
UL 94V-0
Block Style
Flat
Screw Material
Steel
Terminal Material
Brass
Mounting Angle
Vertical
Bottom Termination Style
Quick Connects

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.