
26P.A/L.STRAIN REL.
Mfr # 2-100103-6
Zoro # G201037598
product price:Â $0.43
/ea
Sold in multiples of 500 for $215.00
Key Features
For Use With
Receptacle Connector
Color
Gray
Length
37.62 mm
Accessory Type
Strain Relief
Body Material
Glass-Filled Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-100103-6
Zoro #
G201037598
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
37.62 mm
Details
For Use With
Receptacle Connector
Color
Gray
Accessory Type
Strain Relief
Body Material
Glass-Filled Nylon
Accessory Color
Gray
Product Type
Accessory
Number of Positions
26
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.