Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26POS MIXED TAB HSG ASSY SEALED

  • Mfr # 1-2112041-1

  • Zoro # G300955878


product price: $16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Length
3.622 in
Width
2.47 in
Material
Glass-Filled PBT
Features
Hybrid Connector; Sealable; Terminal Position Assurance
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2112041-1
Zoro #
G300955878
UPC #
-
Country of Origin
Hungary

Dimensions

Length
3.622 in
Width
2.47 in
Height
50.5 mm

Details

Material
Glass-Filled PBT
Features
Hybrid Connector; Sealable; Terminal Position Assurance
Color
Black
Max. Temp.
140°C
Application
Signal
Max. Voltage
42V DC
Number of Contacts
26
Flammability Rating
UL 94 V-0
IP Rating
IP69K, IP67
Hole Center to Center
6 mm; 4 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.