
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-968326-1
Zoro #
G301033971
UPC #
-
Country of Origin
Germany
Dimensions
Height
16 mm [ .63 in ]
Width
7 mm [ .276 in ]
Length
33.7 mm [ 1.327 in ]
Mating Tab Width
.63 mm [ .025 in ]
Details
Color
Black
Number of Positions
26
Number of Rows
2
Body Material
PBT GF
Primary Locking Feature
On the terminal
Sealed
No
Serviceable
No
UL Flammability Rating
None
Terminal Position Assurance
Yes
Connector Style
Housing for female terminals
Strain Relief
No
Pitch
2.54 mm [ .1 in ]
Row-to-Row Spacing
5.9 mm [ .232 in ]
Connector System
Wire-to-Board/Device, Wire-to-Wire
Polarized
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.