Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27/28 MODII VRT DR CE W/HLDWN

  • Mfr # 146148-1

  • Zoro # G801040493


product price: $6.19
/ea
Sold in multiples of 1008 for $6,239.52

Key Features

Series
AMPMODU, MOD II
Height
8.64 mm
Material
Glass-Filled Polyester
Color
Black
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146148-1
Zoro #
G801040493
UPC #
-
Country of Origin
United States

Dimensions

Height
8.64 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Series
AMPMODU, MOD II
Material
Glass-Filled Polyester
Color
Black
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Number of Contacts
28
Number of Rows
2
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.