Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 27E DUAL 100KB6.35X50FL 1624183-2

27E DUAL 100KB6.35X50FL (Discontinued)

  • Mfr # 1624183-2
  • Zoro # G701009279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624183-2
Zoro #
G701009279
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimensions
25.2 x 20.4 mm

Details

Voltage Rating
500 V
Tolerance
0.2
Termination Type
Eyelet
Sealed
No
Resistance
100K Ω
Power Rating
.2 W
Product Type
Variable Resistor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.