Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 27E152=SOCKET R10 ASSY W/BRK 1-1393143-5

27E152=SOCKET R10 ASSY W/BRK (Discontinued)

  • Mfr # 1-1393143-5
  • Zoro # G900973869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393143-5
Zoro #
G900973869
UPC #
-
Country of Origin
China

Dimensions

Terminal Length
.21 in

Details

For Use With
R10 Relays
Number of Pins
16
Socket Type
Bracket
Terminal Configuration
Solder/Bracket
Product Type
Socket
Contact Plating Material
Tin
Body Material
Polyester
Pole Configuration
4
Contact Base Material
Spring Brass
Mounting Type
Bracket
Grounding Provision
With
Accessory Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.