Zoro Homepage
This item is Discontinued.
Te Connectivity 27E162=SOCKET R10 10 SLG PHE 1-1393143-6

27E162=SOCKET R10 10 SLG PHE (Discontinued)

  • Mfr # 1-1393143-6
  • Zoro # G800973891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393143-6
Zoro #
G800973891
UPC #
-
Country of Origin
China

Dimensions

Terminal Length
.21 in

Details

Socket Type
Solder
Number of Pins
10
For Use With
R10 Relays
Contact Plating Material
Tin
Accessory Type
Socket
Mounting Type
Printed Circuit Board
Body Material
Polyester
Pole Configuration
2
Contact Base Material
Spring Brass
Grounding Provision
Without
Product Type
Socket
Terminal Configuration
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.