Zoro Homepage
This item is Discontinued.
Te Connectivity 27E163=SOCKET R10 16 SLG PHE 1-1393143-7

27E163=SOCKET R10 16 SLG PHE (Discontinued)

  • Mfr # 1-1393143-7
  • Zoro # G100973867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393143-7
Zoro #
G100973867
UPC #
-
Country of Origin
China

Dimensions

Terminal Length
.21 in

Details

Socket Type
Solder
Number of Pins
16
For Use With
R10 Relays
Product Type
Socket
Body Material
Polyester
Pole Configuration
4
Contact Plating Material
Tin
Contact Base Material
Spring Brass
Accessory Type
Socket
Mounting Type
Printed Circuit Board
Grounding Provision
Without
Terminal Configuration
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.