This item is Discontinued.

Te Connectivity 27E164=SOCKET R10 22 SLG PHE 1-1393143-8

27E164=SOCKET R10 22 SLG PHE (Discontinued)

  • Mfr # 1-1393143-8
  • Zoro # G300973780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393143-8
Zoro #
G300973780
UPC #
-
Country of Origin
China

Dimensions

Terminal Length
.21 in

Details

Number of Pins
22
Socket Type
Solder
For Use With
KHA Relays
Product Type
Socket
Accessory Type
Socket
Terminal Configuration
Solder
Contact Plating Material
Tin
Grounding Provision
Without
Mounting Type
Printed Circuit Board
Contact Base Material
Spring Brass
Body Material
Phenolic
Pole Configuration
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.