Zoro Homepage
This item is Discontinued.
Te Connectivity 27E166=SOCKET KH 14 SCW PLES 1-1393143-9

27E166=SOCKET KH 14 SCW PLES (Discontinued)

  • Mfr # 1-1393143-9
  • Zoro # G800973792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393143-9
Zoro #
G800973792
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Terminal Length
.21 in

Details

Body Material
Glass-Filled Polyester
For Use With
KHA Relays
Number of Pins
14
Socket Type
Track Mount, Panel
Contact Plating Material
Tin
Mounting Type
Chassis Mount
Terminal Configuration
Screw
Number of Poles
4
Contact Base Material
Spring Brass
Grounding Provision
With
Product Type
Socket
Accessory Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.