Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 27E193=SOCKET R10 11 PC PHEN 2-1393143-1

27E193=SOCKET R10 11 PC PHEN (Discontinued)

  • Mfr # 2-1393143-1
  • Zoro # G100983729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1393143-1
Zoro #
G100983729
UPC #
-
Country of Origin
China

Dimensions

Terminal Length
.18 in

Details

Socket Type
Printed Circuit Board
Number of Pins
11
For Use With
R10 Relays
Contact Plating Material
Tin
Product Type
Socket
Mounting Type
Printed Circuit Board
Pole Configuration
2
Body Material
Polyester
Grounding Provision
With
Contact Base Material
Spring Brass
Accessory Type
Socket
Terminal Configuration
PC Stag

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.