Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27E213=SOCKET R10 16 PC PHEN

  • Mfr # 2-1393143-5

  • Zoro # G900983660


product price: $4.99
/ea
Sold in multiples of 16 for $79.84

Key Features

Number of Pins
16
Socket Type
Printed Circuit Board
For Use With
R10 Relays
Terminal Configuration
PC Stag
Grounding Provision
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393143-5
Zoro #
G900983660
UPC #
-
Country of Origin
China

Dimensions

Terminal Length
.18 in

Details

Number of Pins
16
Socket Type
Printed Circuit Board
For Use With
R10 Relays
Terminal Configuration
PC Stag
Grounding Provision
Without
Contact Plating Material
Tin
Mounting Type
Printed Circuit Board
Number of Poles
4
Accessory Type
Socket
Product Type
Socket
Contact Base Material
Spring Brass
Body Material
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.