Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 27E317=SOCKETS 3-1393143-4

27E317=SOCKETS (Discontinued)

  • Mfr # 3-1393143-4
  • Zoro # G600983779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393143-4
Zoro #
G600983779
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Socket Type
Bracket
Number of Pins
10
For Use With
R10 Relays
Mounting Type
Bracket
Product Type
Socket
Body Material
Polyester
Number of Poles
2
Grounding Provision
With
Contact Plating Material
Tin
Terminal Configuration
Solder/Bracket
Contact Base Material
Spring Brass
Accessory Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.