Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27E419=SOCKETS

  • Mfr # 4-1393143-0

  • Zoro # G800984385


product price: $18.85
/ea
Sold in multiples of 5 for $94.25

Key Features

Number of Pins
11
Socket Type
Printed Circuit Board
For Use With
KUP Relays
Terminal Configuration
PC
Product Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393143-0
Zoro #
G800984385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Terminal Length
.21 in

Details

Number of Pins
11
Socket Type
Printed Circuit Board
For Use With
KUP Relays
Terminal Configuration
PC
Product Type
Socket
Contact Plating Material
Tin
Number of Poles
4
Contact Base Material
Spring Brass
Mounting Type
Hard Mount
Body Material
Nylon
Accessory Type
Socket
Grounding Provision
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.