Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27E446=SOCKETS

  • Mfr # 4-1393143-1

  • Zoro # G600984646


product price: $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Number of Pins
10
Socket Type
Flange Mount
For Use With
R10 Relays
Mounting Type
Flanged
Grounding Provision
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393143-1
Zoro #
G600984646
UPC #
-
Country of Origin
China

Dimensions

Terminal Length
.21 in

Details

Number of Pins
10
Socket Type
Flange Mount
For Use With
R10 Relays
Mounting Type
Flanged
Grounding Provision
With
Contact Base Material
Spring Brass
Body Material
Polyester
Product Type
Socket
Pole Configuration
2
Accessory Type
Socket
Terminal Configuration
Solder
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.