Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27E461=SOCKETS

  • Mfr # 4-1393143-4

  • Zoro # G800984651


product price: $37.99
/ea
Sold in multiples of 3 for $113.97

Key Features

Socket Type
Track Mount
Number of Pins
16
For Use With
R10 Relays
Contact Base Material
Spring Brass
Mounting Type
Track Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393143-4
Zoro #
G800984651
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Terminal Length
.21 in

Details

Socket Type
Track Mount
Number of Pins
16
For Use With
R10 Relays
Contact Base Material
Spring Brass
Mounting Type
Track Mount
Product Type
Socket
Grounding Provision
Without
Body Material
Phenolic
Accessory Type
Socket
Terminal Configuration
Screw
Pole Configuration
4
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.