
27E487=SOCKET K10 8 SCW PHEN G
Mfr # 1-1419106-9
Zoro # G300982850
product price: $13.85
/eaSold in multiples of 7 for $96.95
Key Features
Number of Pins
8
Socket Type
DIN Rail Mount
For Use With
K10 Relays
Number of Poles
2
Grounding Provision
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1419106-9
Zoro #
G300982850
UPC #
-
Country of Origin
United States
Dimensions
Terminal Length
28.7 mm
Details
Number of Pins
8
Socket Type
DIN Rail Mount
For Use With
K10 Relays
Number of Poles
2
Grounding Provision
Without
Contact Base Material
Spring Brass
Product Type
Socket
Body Material
Glass-Filled Polyester
Accessory Type
Socket
Contact Plating Material
Tin
Mounting Type
DIN Rail Snap Mount
Terminal Configuration
Screw
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.