Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 27E629=SOCKETS 4-1393143-8

27E629=SOCKETS (Discontinued)

  • Mfr # 4-1393143-8
  • Zoro # G300984663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1393143-8
Zoro #
G300984663
UPC #
-
Country of Origin
China

Dimensions

Terminal Length
.18 in

Details

Number of Pins
16
Socket Type
Printed Circuit Board
For Use With
R10 Relays
Contact Base Material
Spring Brass
Product Type
Socket
Terminal Configuration
PC In-Line
Pole Configuration
4
Mounting Type
Printed Circuit Board
Grounding Provision
Without
Contact Plating Material
Tin
Body Material
Polyester
Accessory Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.