Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27E867=SOCKET KU ASSY 4 POLE

  • Mfr # 2-1419106-2

  • Zoro # G900983981


product price: $35.39
/ea
Sold in multiples of 6 for $212.34

Key Features

Socket Type
DIN Rail Mount
Mounting Type
Panel, Rail
Number of Pins
14
For Use With
KUP Relays
Grounding Provision
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419106-2
Zoro #
G900983981
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Terminal Length
.212 in

Details

Socket Type
DIN Rail Mount
Mounting Type
Panel, Rail
Number of Pins
14
For Use With
KUP Relays
Grounding Provision
Without
Pole Configuration
4
Contact Plating Material
Tin
Body Material
Nylon
Contact Base Material
Spring Brass
Accessory Type
Socket
Terminal Configuration
Screw
Product Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.