Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27E891=SOCKET KRPA 8 OCTAL POL

  • Mfr # 2-1419106-3

  • Zoro # G400975851


product price: $28.69
/ea
Sold in multiples of 10 for $286.90

Key Features

Socket Type
DIN Rail Mount
For Use With
KRPA Relays
Mounting Type
Snap-On DIN Rail
Number of Pins
8
Terminal Configuration
Screw, DIN Rail Snap-Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419106-3
Zoro #
G400975851
UPC #
-
Country of Origin
United States

Dimensions

Terminal Length
32.89 mm

Details

Socket Type
DIN Rail Mount
For Use With
KRPA Relays
Mounting Type
Snap-On DIN Rail
Number of Pins
8
Terminal Configuration
Screw, DIN Rail Snap-Mount
Accessory Type
Socket
Contact Plating Material
Tin
Product Type
Socket
Grounding Provision
Without
Contact Base Material
Spring Brass
Body Material
Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.